Shop EATON
See all product information
Create Account
Tripp Lite Series Power Extension Cord, NEMA L5-20P to NEMA L5-20R- Heavy-Duty, 20A, 125V, 12
- Mfr # P046-010-LL
- Zoro # G416450687
product price:Â
$
47.99
/ea
Key Features
Plug Configuration
L5-20P
Receptacle Configuration
L5-20R
Jacket Material
PVC
Jacket Color
Black
Cord Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P046-010-LL
- Zoro #
- G416450687
- UPC #
- 37332190970
- Country of Origin
- China
Dimensions
- Cord Length
- 10 ft
Details
- Plug Configuration
- L5-20P
- Receptacle Configuration
- L5-20R
- Jacket Material
- PVC
- Jacket Color
- Black
- Max. Amps
- 20 A
- Standards
- UL listed
Description
Tripp Lite Series Power Extension Cord, NEMA L5-20P to NEMA L5-20R- Heavy-Duty, 20A, 125V, 12 AWG, 10 ft. 3.05 m, Black, Locking Connectors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.