Shop EATON

Tripp Lite Series Power Extension Cord, NEMA L5-20P to NEMA L5-20R- Heavy-Duty, 20A, 125V, 12

  • Mfr # P046-015-LL

  • Zoro # G716450783


product price:  $68.15
/ea

Key Features

Plug Configuration
NEMA L5-20P
Receptacle Configuration
NEMA L5-20R
Jacket Material
PVC
Jacket Color
Black
Cord Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P046-015-LL
Zoro #
G716450783
UPC #
37332190987
Country of Origin
China

Dimensions

Cord Length
15 ft

Details

Plug Configuration
NEMA L5-20P
Receptacle Configuration
NEMA L5-20R
Jacket Material
PVC
Jacket Color
Black
Voltage
125 V AC
Max. Amps
20
Standards
UL Listed

Description

Tripp Lite Series Power Extension Cord, NEMA L5-20P to NEMA L5-20R- Heavy-Duty, 20A, 125V, 12 AWG, 15 ft. 4.57 m, Black, Locking Connectors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.