Shop EATON

Tripp Lite Series Power Extension Cord, NEMA L5-30P to NEMA L5-30R- Heavy-Duty, 30A, 125V, 10

  • Mfr # P046-010-LL-30A

  • Zoro # G816478939


product price:  $72.55
/ea

Key Features

Plug Configuration
NEMA L5-30P
Receptacle Configuration
NEMA L5-30R
Jacket Material
PVC
Jacket Color
Black
Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P046-010-LL-30A
Zoro #
G816478939
UPC #
37332200945
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
10 ft

Details

Plug Configuration
NEMA L5-30P
Receptacle Configuration
NEMA L5-30R
Jacket Material
PVC
Jacket Color
Black
Max. Amps
30A

Description

Tripp Lite Series Power Extension Cord, NEMA L5-30P to NEMA L5-30R- Heavy-Duty, 30A, 125V, 10 AWG, 10 ft. 3.05 m, Black, Locking Connectors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.