Tripp Lite Series Power Extension Cord, NEMA L5-30P to NEMA L5-30R- Heavy-Duty, 30A, 125V, 10
- Mfr # P046-015-LL-30A
- Zoro # G916479027
product price:Â
$
90.19
/ea
Key Features
Max. Amps
30 A
Plug Configuration
NEMA L5-30P
Jacket Material
PVC
Receptacle Configuration
NEMA L5-30R
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P046-015-LL-30A
- Zoro #
- G916479027
- UPC #
- 37332200952
- Country of Origin
- China
Dimensions
- Cord Length
- 15 ft
Details
- Max. Amps
- 30 A
- Plug Configuration
- NEMA L5-30P
- Jacket Material
- PVC
- Receptacle Configuration
- NEMA L5-30R
- Jacket Color
- Black
Description
Tripp Lite Series Power Extension Cord, NEMA L5-30P to NEMA L5-30R- Heavy-Duty, 30A, 125V, 10 AWG, 15 ft. 4.57 m, Black, Locking Connectors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.