Shop EATON
See all product information
Create Account
Tripp Lite Series Power Extension Cord, NEMA L5-30P to NEMA L5-30R- Heavy-Duty, 30A, 125V, 10
- Mfr # P046-006-LL-30A
- Zoro # G416480455
product price:Â
$
54.45
/ea
Key Features
Plug Configuration
NEMA L5-30P
Receptacle Configuration
NEMA L5-30R
Jacket Material
PVC
Jacket Color
Black
Max. Amps
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P046-006-LL-30A
- Zoro #
- G416480455
- UPC #
- 37332200938
- Country of Origin
- China
Dimensions
- Cord Length
- 6 ft
Details
- Plug Configuration
- NEMA L5-30P
- Receptacle Configuration
- NEMA L5-30R
- Jacket Material
- PVC
- Jacket Color
- Black
- Max. Amps
- 30 A
Description
Tripp Lite Series Power Extension Cord, NEMA L5-30P to NEMA L5-30R- Heavy-Duty, 30A, 125V, 10 AWG, 6 ft. 1.83 m, Black, Locking Connectors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.