Tripp Lite Series SmartOnline 2200VA 2000W 208/230V Double-Conversion UPS 10 Outlets
Mfr # SUINT2200LCD2U
Zoro # G616431820
product price: $2,019.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
10
UPS Type
Double Conversion Online UPS
Power Rating
2200 VA
Wattage
1980 W
Mounting
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUINT2200LCD2U
Zoro #
G616431820
UPC #
37332183330
Country of Origin
Philippines
Details
Number of Outlets
10
UPS Type
Double Conversion Online UPS
Power Rating
2200 VA
Wattage
1980 W
Mounting
Rack-mountable
Input Voltage
240 V AC
Output Voltage
230 V AC
Outlet Type
Eight C13 and two C19 outlets
Description
Tripp Lite Series SmartOnline 2200VA 2000W 208/230V Double-Conversion UPS 10 Outlets Extended Run Network Card Option LCD USB DB9 2U Rack/Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.