Tripp Lite Series SmartOnline 750VA 675W 120V Double-Conversion UPS 8 Outlets, Extended Run,

  • Mfr # SU750RTXLCD2UN

  • Zoro # G716431782


product price:  $1,321.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Double Conversion Online
Number of Outlets
8
Output Voltage
115 V AC
Backup Time (Half/Full Load)
13.90 Minute/4.30 Minute
Power Rating
750VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU750RTXLCD2UN
Zoro #
G716431782
UPC #
37332253538
Country of Origin
Philippines

Details

UPS Type
Double Conversion Online
Number of Outlets
8
Output Voltage
115 V AC
Backup Time (Half/Full Load)
13.90 Minute/4.30 Minute
Power Rating
750VA
Mounting
Rack-mountable
Wattage
675 W
Input Voltage
120 V AC

Description

Tripp Lite Series SmartOnline 750VA 675W 120V Double-Conversion UPS 8 Outlets, Extended Run, Network Card Included, LCD, USB, DB9, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.