Tripp Lite Series SmartPro 1000VA 1000W 120V Line-Interactive Sine Wave UPS 8 Outlets

  • Mfr # SMART1000RMXL2U

  • Zoro # G816431774


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Mounting
Rack/Tower
UPS Type
Line-interactive
Number of Outlets
8
Output Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1000RMXL2U
Zoro #
G816431774
UPC #
37332160546
Country of Origin
Taiwan, Province of China

Details

Input Voltage
120 V AC
Mounting
Rack/Tower
Outlet Type
8 x NEMA 5-15R
UPS Type
Line-interactive
Number of Outlets
8
Output Voltage
115 V AC
Power Rating
1000VA
Wattage
1000 W

Description

Tripp Lite Series SmartPro 1000VA 1000W 120V Line-Interactive Sine Wave UPS 8 Outlets Extended Run Network Card Option LCD USB DB9 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.