Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartPro 120V 1.5kVA 980W Line-Interactive UPS, Tower, USB, DB9, 6 Outlets

  • Mfr # SMART1500

  • Zoro # G616425935


product price: $819.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line-interactive
Power Rating
1500VA
Number of Outlets
6
Output Voltage
120 V AC
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500
Zoro #
G616425935
UPC #
37332115812
Country of Origin
Viet Nam

Details

UPS Type
Line-interactive
Power Rating
1500VA
Number of Outlets
6
Output Voltage
120 V AC
Input Voltage
120 V AC
Outlet Type
NEMA 5-15R
Mounting
Tower
Wattage
980 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.