Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartPro 208V 5kVA 3.75kW Line-Interactive Sine Wave UPS, 3U

  • Mfr # SMART5000TEL3U

  • Zoro # G416431778


product price: $4,229.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Power Rating
5000VA
UPS Type
Line Interactive
Mounting
Rack/Tower
Output Voltage
208V
Outlet Type
two L6-20R, one L6-30R and two 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART5000TEL3U
Zoro #
G416431778
UPC #
37332116116
Country of Origin
Taiwan, Province of China

Details

Power Rating
5000VA
UPS Type
Line Interactive
Mounting
Rack/Tower
Output Voltage
208V
Number of Outlets
5
Outlet Type
two L6-20R, one L6-30R and two 5-15R
Input Voltage
208V
Wattage
3750 W

Description

Tripp Lite Series SmartPro 208V 5kVA 3.75kW Line-Interactive Sine Wave UPS, 3U Rack/Tower, Network Card Options, USB, DB9 Serial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.