Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartPro LCD 120V 1200VA 700W Line-Interactive UPS, AVR, 2U Rack/Tower, LCD,

  • Mfr # SMART1200LCD

  • Zoro # G116431788


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Input Voltage
110 V AC
UPS Type
Line-interactive UPS
Power Rating
1200 VA
Wattage
700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1200LCD
Zoro #
G116431788
UPC #
37332126122
Country of Origin
Taiwan, Province of China

Details

Mounting
Rack/Tower
Input Voltage
110 V AC
UPS Type
Line-interactive UPS
Power Rating
1200 VA
Number of Outlets
8
Wattage
700 W
Output Voltage
120 V AC
Outlet Type
8 x NEMA 5-15R

Description

Tripp Lite Series SmartPro LCD 120V 1200VA 700W Line-Interactive UPS, AVR, 2U Rack/Tower, LCD, USB, DB9 Serial, 8 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.