Tripp Lite Series SmartPro LCD 120V 1300VA 720W Line-Interactive UPS, AVR, Tower, LCD, USB, 8

  • Mfr # SMART1300LCDT

  • Zoro # G616425911


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
Input Voltage
110 V AC
UPS Type
Line-interactive UPS
Outlet Type
4 x NEMA 5-15R
Mounting
Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1300LCDT
Zoro #
G616425911
UPC #
37332174116
Country of Origin
Viet Nam

Details

Output Voltage
120 V AC
Input Voltage
110 V AC
Number of Outlets
8
Power Rating
1300 VA
UPS Type
Line-interactive UPS
Outlet Type
4 x NEMA 5-15R
Mounting
Tower
Wattage
720 W
Backup Time (Half/Full Load)
10 Minute

Description

Tripp Lite Series SmartPro LCD 120V 1300VA 720W Line-Interactive UPS, AVR, Tower, LCD, USB, 8 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.