Zoro Homepage

Tripp Lite Series SmartRack 1U ESD Grounding Panel

  • Mfr # SRGROUNDPANELBC

  • Zoro # G816517560


product price: $71.95
/ea

Key Features

Environmentally Friendly
Yes
Depth
19 in
Width
2 in
Package Contents
SmartRack 1U ESD Grounding Panel, 2 x M6 Screws, 2 x M6 Cage Nuts, 2 x M6 Cup Washers
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRGROUNDPANELBC
Zoro #
G816517560
UPC #
37332191731
Country of Origin
China

Dimensions

Depth
19 in
Width
2 in
Height
1.7 in

Details

Item
Grounding Bar
Environmentally Friendly
Yes
Package Contents
SmartRack 1U ESD Grounding Panel, 2 x M6 Screws, 2 x M6 Cage Nuts, 2 x M6 Cup Washers
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Tripplite SmartRack Rack Enclosures & Open Frame Racks

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.