
Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal
Mfr # SRN4G6US
Zoro # G616471161
product price: $1,339.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Static/Stationary Weight Capacity
200.62 lb
Width
24 in
Rack Depth
20 in
Height
13.6 in
Rack Type
Enclosed Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRN4G6US
Zoro #
G616471161
UPC #
37332277138
Country of Origin
China
Dimensions
Width
24 in
Rack Depth
20 in
Height
13.6 in
Rack Height
6U
Depth
30 in
Details
Static/Stationary Weight Capacity
200.62 lb
Rack Type
Enclosed Cabinet
Item
Rack Mount Enclosure
Package Contents
SmartRack SRN4G6US Rack Mount Enclosure, 24 x 10-32 screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Material
Metal, Powder Coated Steel
Product Line
SmartRack
Form Factor
Wall Mountable
Maximum Weight Capacity
199.96 lb
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Gray
Features
Debris Resistant, Tamper Resistant, Moisture Resistant, Dust Resisitant, Lockable, Anti-theft, Damage Resistant, Rain Resistant, Lockable Door, Water Resistant, Snow Resistant, Splash Resistant, Key Lock
Description
Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal Construction, Hinged Back, 28 in. Depth, 6U, Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.