Tripp Lite Series TAA SmartPro 120V 1kVA 800W Line-Interactive Sine Wave UPS, 1U

  • Mfr # SM1000RM1UTAA

  • Zoro # G016480138


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
UPS Type
Line-interactive
Mounting
Rack/Tower
Outlet Type
6 x NEMA 5-15R
Power Rating
1000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM1000RM1UTAA
Zoro #
G016480138
UPC #
37332184184
Country of Origin
Taiwan, Province of China

Details

Output Voltage
120 V AC
UPS Type
Line-interactive
Mounting
Rack/Tower
Outlet Type
6 x NEMA 5-15R
Power Rating
1000 VA
Input Voltage
120 V AC
Wattage
800 W
Number of Outlets
6

Description

Tripp Lite Series TAA SmartPro 120V 1kVA 800W Line-Interactive Sine Wave UPS, 1U Rack/Vertical, Network Card Options, USB, 6 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.