Tripp Lite Series TAA SmartPro 120V 2.2kVA 1.92kW Line-Interactive Sine Wave UPS, 3U,

  • Mfr # SM2200RMDVTAA

  • Zoro # G116440360


product price:  $2,399.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Mounting
Rack/Tower
Input Voltage
220 V AC
Wattage
1920 W
Number of Outlets
4
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM2200RMDVTAA
Zoro #
G116440360
UPC #
37332156310
Country of Origin
Taiwan, Province of China

Details

Mounting
Rack/Tower
Input Voltage
220 V AC
Outlet Type
4 x NEMA 5-15/20R
Wattage
1920 W
Number of Outlets
4
Output Voltage
120 V AC
UPS Type
Line-interactive

Description

Tripp Lite Series TAA SmartPro 120V 2.2kVA 1.92kW Line-Interactive Sine Wave UPS, 3U, 120/230V input, Network Card Options, USB, DB9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.