Shop EATON
See all product information
Create Account
TRIPP LITE SERIES UPS SMART ONLINE 3000VA 2700W 120V SINE WAVE 7 OUTLETS E
- Mfr # SU3000RTXLCD2UTAA
- Zoro # G316130733
product price:Â
$
3,094.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Online
Power Rating
3,000 VA
Mounting
Tower, Rack
Wattage
2,700 W
Input Voltage
100V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SU3000RTXLCD2UTAA
- Zoro #
- G316130733
- UPC #
- 786689875787
- Country of Origin
- Taiwan, Province of China
Details
- UPS Type
- Online
- Power Rating
- 3,000 VA
- Mounting
- Tower, Rack
- Wattage
- 2,700 W
- Input Voltage
- 100V AC
- Output Voltage
- 110V AC
- Backup Time (Half/Full Load)
- 13.90 Minute/4.80 Minute
- Number of Outlets
- 7
Description
EATON TRIPP LITE SERIES UPS SMART ONLINE 3000VA 2700W 120V SINE WAVE 7 OUTLETS E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.