Shop EATON
See all product information
Create Account
Tripp Lite Series USB 3.2 Gen 1 Plenum-Rated Fiber Active Optical Cable AOC - 5 Gbps, A to B
- Mfr # U328F-20M
- Zoro # G316426096
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Black
Jacket Material
Polyvinyl Chloride
Features
Flexible
Cable Length
65.62 ft
For Use With
Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U328F-20M
- Zoro #
- G316426096
- UPC #
- 37332260277
- Country of Origin
- China
- Jacket Color
- Black
- Jacket Material
- Polyvinyl Chloride
- Features
- Flexible
- For Use With
- Printer
- End 1 Connection Type
- USB 3.2 (Gen 1) Type A - Male
- End 2 Connection Type
- USB 3.2 (Gen 1) Type B - Male
- Item
- Data Transfer Cable
Dimensions
- Cable Length
- 65.62 ft
Description
Tripp Lite Series USB 3.2 Gen 1 Plenum-Rated Fiber Active Optical Cable AOC - 5 Gbps, A to B M/M, Black, 20 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.