
Tripp Lite Series USB-C Dock, Dual Display - Dual HDMI, USB 3.x 5Gbps Hub, GbE, 3.5 mm, 85W PD
Mfr # U442-DOCK20-B
Zoro # G216424833
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Height
3.74 in
HDMI
Yes
USB Type-C
Yes
Interfaces
USB Type C
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U442-DOCK20-B
Zoro #
G216424833
UPC #
37332253460
Country of Origin
China
Dimensions
Height
3.74 in
Depth
1.33 in
Width
3.74 in
Details
HDMI
Yes
USB Type-C
Yes
Interfaces
USB Type C
Environmentally Friendly
Yes
Headphone/Microphone Combo Port
Yes
Number of HDMI Outputs
2
USB Charging Port
4
Connectivity Technology
Wired
USB Type-C Detail
USB-C Power Delivery port, which supports PD 3.0 charging of connected PD Charging-compliant devices
Maximum Power Supply Wattage
85 W
Compatible Devices
Smartphone, Notebook, Tablet
Includes
U442-DOCK20-B Docking Station USB-C Cable, 1 m USB-C to USB-A Adapter External Power Supply with 6 ft. Cord and NEMA 5-15P Plug (Input: 100-240V, 50/60 Hz, 2A; Output: 20V 5A) Owner's Manual
Item
Docking Station
Network (RJ-45)
Yes
Description
Tripp Lite Series USB-C Dock, Dual Display - Dual HDMI, USB 3.x 5Gbps Hub, GbE, 3.5 mm, 85W PD Charging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.