TRIPP LITE SERIES USB-C MULTIPORT ADAPTER - 4K 60 HZ HDMI, USB 3.2 GEN 2 H

  • Mfr # U444-06N-H4U3CS

  • Zoro # G522445904


product price:  $76.15
/ea
Free Shipping & Returns

Key Features

Features
Plug and Play, Power Delivery Pass-through
HDMI
Yes
USB Type-C Detail
1 x USB-C: 100W (20V 5A) Power Delivery (PD 3.0)
Supported Resolutions
3840 x 2160, 1920 x 1080
Number of USB 3.2 Gen 2 Type-A Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-H4U3CS
Zoro #
G522445904
UPC #
37332288196
Country of Origin
Viet Nam

Dimensions

Cable Length
6.69 in
Depth
3.75 in
Width
1.34 in
Height
0.55 in

Details

Features
Plug and Play, Power Delivery Pass-through
Item
Docking Station
HDMI
Yes
USB Type-C Detail
1 x USB-C: 100W (20V 5A) Power Delivery (PD 3.0)
Supported Resolutions
3840 x 2160, 1920 x 1080
Number of USB 3.2 Gen 2 Type-A Ports
3
Number of HDMI Ports
1
Color
Dual Color
Number of Displays Supported
1
Connectivity Technology
Wired
Screen Mode Supported
4K, 4K @ 60Hz, Full HD
USB Type-A
Yes
USB Power Delivery
100W
Number of USB Type-A Ports
3
USB Charging Port
4
Maximum Data Transfer Rate
1.25-GB/s
Interfaces
USB Type C
USB Type-C
Yes
Charging Capability
Yes
Operating System
Windows
Number of USB Type-C Ports
1
Compatible Devices
Notebook

Description

UB PORTS, 100W PD CHARGING, HDR, HDCP 2.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.