Zoro Homepage

UPS System, 3000VA, Line Interactive, Out: 230V In: 230V

  • Mfr # 5PX3000IRT2U

  • Zoro # G712351893


product price: $2,772.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
3000VA
Mounting
Rack/Tower
Wattage
2700 W
Input Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PX3000IRT2U
Zoro #
G712351893
UPC #
-
Country of Origin
China

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
3000VA
Mounting
Rack/Tower
Wattage
2700 W
Input Voltage
230V
Output Voltage
230V
Backup Time (Half/Full Load)
10 min/3 min
Number of Outlets
9
NEMA Receptacle Configuration
(8) C13; (1) C19
Outlet Type
UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.