Zoro Homepage

Variable Freq Drive, 0.75HP, 3.7A, For 3-Ph

  • Mfr # DG1-323D7FB-C21C

  • Zoro # G0121390


product price: $1,012.99
/ea
Free Shipping & Returns

Key Features

Width
6.02 in
Output Phase AC
Three
Protection
Incoming Surge, Input Phase Loss, Output Phase Loss, Overcurrent, Overheating, Overload, Overvoltage, Stall, Under Voltage
Standards
RoHS, GoST-R, C-Tick, CE, cUL Listed, UL Listed, UL 508C, EN ISO 13849-1, IEC 61508, EN 62061
Displays
LCD Keypad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG1-323D7FB-C21C
Zoro #
G0121390
UPC #
786685886008
Country of Origin
Dominican Republic

Dimensions

Width
6.02 in
Depth
7.89 in
Height
11.5 in
Overall Depth
17 1/4 in
Overall Width
9 1/8 in
Overall Height
12 1/2 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3/4 hp, Maximum Output Current 3.7 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.