DC Permanent Magnet Motor, 34

  • Mfr # DC105
  • Zoro # G411929584
product price: 
$
818.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,750 RPM
Shaft Dia.
1/2 in
Voltage
90V DC
Frame
34
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DC105
Zoro #
G411929584
UPC #
786674065117
Country of Origin
United States
HP
1/4
Nameplate RPM
1,750 RPM
Item
DC Permanent Magnet Motor
Voltage
90V DC
Frame
34
Motor Design
Permanent Magnet
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
Motor Service Factor
1
Max. Ambient Temp.
104 Degrees F
Duty Cycle
Continuous
RPM Range
1,701-1,800
Voltage Compatibility
90V DC
Weight
13 lb
Motor Shaft Rotation
CW/CCW
Full Load Amps
2.7 A
Ins. Class
H
Motor Application
General Purpose
Standards
CSA Certified, UL Listed
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
81.5 %
Motor Thermal Protection
None
Motor Sub Application
General Purpose
Application
General Purpose
Frame Material
Steel
Ambient Temperature - Maximum
104 Degrees F
Full Load Current
2.7 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor
1
Nameplate Voltage
90V DC
Product Type
DC Motor
Shaft Design
Keyed
Insulation Class
H
Nameplate Horsepower
1/4 hp

Dimensions

Shaft Dia.
1/2 in
Stud Size
1/4"-20
Length Less Shaft
8 5/8 in
Overall Length
10 in
Bolt Circle Dia.
3 3/4 in
Shaft Length
1 3/8 in
Bolt Circle Diameter
3 3/4 in
Shaft Diameter
1/2 in
Mounting Stud Thread Size
1/4"-20
Wire Rope Length
10 in
Frame Size
34
Length
10 in

Description

DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet, 1/4 HP, Nameplate RPM 1,750 RPM, Voltage 90V DC, 2.7 A Full Load Amps, 34 Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 1/2 in, Motor Frame Material Steel, Shaft Length 1 3/8 in, Motor Shaft Design Keyed

Ratings & reviews