VersaFit 3/4 HP Multi-Mount Motor 56C Frame TEFC 1765 RPM 230/460V
- Mfr # 3P075T4RM-56C
- Zoro # G423932572
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Frame
56C
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3P075T4RM-56C
- Zoro #
- G423932572
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.75
- Frame
- 56C
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 1,765 RPM
Description
PEMS VersaFit Multi-Mount Motor PEM-3P075T4RM-56C is a 3/4 HP, 1765 RPM TEFC general purpose motor with 230/460 V operation and full-load amps of 2.7/1.4. Frame 56C with 10.81 in C-dimension, multi-mount base configuration, supplier stock PEM-3P075T4RM-56C; direct replacement for Marathon G582.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.