Variable Frequency Drives

  • Mfr # EGF0654A380-PUMP02

  • Zoro # G423550929


product price:  $34,557.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Standards
cUL, UL
Application
Irrigation Pumping Industry
Includes EMI Filter
Yes
Includes Surge Protector
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGF0654A380-PUMP02
Zoro #
G423550929
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
30 7/8 in
Overall Depth
25 1/2 in
Frame Size
DX
Overall Height
89 3/4 in

Details

Color
Gray
Standards
cUL, UL
Application
Irrigation Pumping Industry
Item
Variable Frequency Drives
Includes EMI Filter
Yes
Includes Surge Protector
Yes
Product Type
Variable Frequency Drive Pump Panel
Series
PowerXL(TM) DG1
Output Phase
Three
Output Horsepower
50 hp
Start/Stop Control
Automatic, Manual, Programmable
Bypass Design
With Bypass
Includes Ethernet Port
Yes
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Style
Enclosed Drive for Pumps
Output Current - Maximum
65 A
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Includes Brake Chopper
No
Output Frequency - Minimum
0 Hz
Adjustable Deceleration Time
0.1 to 3000 sec
Line Contactor Design
No Line Contactor
Adjustable Acceleration Time
0.1 to 3000 sec
Input Phase
Three
Accepts External Control Inputs
Yes
Includes Communication Port
Yes
Torque Application
Variable Torque
Output Frequency - Maximum
400 Hz
IP Rating
IP55

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.