Variable Frequency Drives

  • Mfr # EGS1564A380-PUMP01

  • Zoro # G923551372


product price:  $55,684.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

IP Rating
IP55
Line Contactor Design
No Line Contactor
Overall Depth
22 in
Output Frequency - Maximum
400 Hz
Includes EMI Filter
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGS1564A380-PUMP01
Zoro #
G923551372
UPC #
786689060121
Country of Origin
Mexico

Dimensions

Overall Depth
22 in
Frame Size
CX
Overall Height
88 in
Overall Width
42 in

Details

IP Rating
IP55
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
400 Hz
Includes EMI Filter
Yes
Includes Communication Port
Yes
Output Phase
Three
Input Phase
Three
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Output Frequency - Minimum
0 Hz
Product Type
Variable Frequency Drive Pump Panel
Color
White
Standards
cUL, UL
Adjustable Acceleration Time
0.1 to 3000 sec
Accepts External Control Inputs
Yes
Torque Application
Variable Torque
Series
PowerXL(TM) DG1
Output Current - Maximum
156 A
Style
Enclosed Drive for Pumps
Output Horsepower
125 hp
Adjustable Deceleration Time
0.1 to 3000 sec
Includes Ethernet Port
Yes
Item
Variable Frequency Drives
Bypass Design
With Bypass
Start/Stop Control
Automatic, Manual, Programmable
Includes Surge Protector
Yes
Application
Irrigation Pumping Industry
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Includes Brake Chopper
No
Number of Inputs - Pulse
6

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.