Variable Frequency Drives

  • Mfr # EGF1564A380-PUMP02

  • Zoro # G223550129


product price:  $55,684.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Frame Size
DX
Start/Stop Control
Automatic, Manual, Programmable
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Output Phase
Three
Line Contactor Design
No Line Contactor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGF1564A380-PUMP02
Zoro #
G223550129
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
DX
Overall Width
30 7/8 in
Overall Depth
25 1/2 in
Overall Height
89 3/4 in

Details

Start/Stop Control
Automatic, Manual, Programmable
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Output Phase
Three
Line Contactor Design
No Line Contactor
Includes Brake Chopper
No
Output Current - Maximum
156 A
Output Horsepower
125 hp
Adjustable Deceleration Time
0.1 to 3000 sec
Includes Surge Protector
Yes
Includes Communication Port
Yes
Series
PowerXL(TM) DG1
Bypass Design
With Bypass
Product Type
Variable Frequency Drive Pump Panel
Standards
cUL, UL
Includes Ethernet Port
Yes
Application
Irrigation Pumping Industry
Includes EMI Filter
Yes
Accepts External Control Inputs
Yes
Style
Enclosed Drive for Pumps
Torque Application
Variable Torque
Color
Gray
Adjustable Acceleration Time
0.1 to 3000 sec
Output Frequency - Minimum
0 Hz
Input Phase
Three
Item
Variable Frequency Drives
Output Frequency - Maximum
400 Hz
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
IP Rating
IP55

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.