Variable Frequency Drives

  • Mfr # EGS0524A380-PUMP02

  • Zoro # G523549625


product price:  $31,317.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Includes Brake Chopper
No
Style
Enclosed Drive for Pumps
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Torque Application
Variable Torque
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGS0524A380-PUMP02
Zoro #
G523549625
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
AX
Overall Depth
20 1/8 in
Overall Width
20 7/8 in
Overall Height
33 1/8 in

Details

Color
Gray
Includes Brake Chopper
No
Style
Enclosed Drive for Pumps
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Torque Application
Variable Torque
Application
Irrigation Pumping Industry
Start/Stop Control
Automatic, Manual, Programmable
Includes Ethernet Port
Yes
Output Current - Maximum
52 A
Product Type
Variable Frequency Drive Pump Panel
Standards
cUL, UL
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
IP Rating
IP55
Adjustable Acceleration Time
0.1 to 3000 sec
Output Horsepower
40 hp
Includes Communication Port
Yes
Output Frequency - Minimum
0 Hz
Output Phase
Three
Series
PowerXL(TM) DG1
Includes EMI Filter
Yes
Item
Variable Frequency Drives
Output Frequency - Maximum
400 Hz
Bypass Design
With Bypass
Number of Inputs - Pulse
6
Input Phase
Three
Includes Surge Protector
Yes
Accepts External Control Inputs
Yes
Adjustable Deceleration Time
0.1 to 3000 sec
Line Contactor Design
No Line Contactor

Description

Variable Frequency Drives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.