Variable Frequency Drives, Gray

  • Mfr # EGS0404A380-PUMP02
  • Zoro # G923549898
product price: 
$
27,659.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bypass Design
With Bypass
Style
Enclosed Drive for Pumps
Overall Depth
20 1/8 in
Frame Size
AX
Output Frequency - Minimum
0 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGS0404A380-PUMP02
Zoro #
G923549898
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
20 1/8 in
Frame Size
AX
Overall Width
20 7/8 in
Overall Height
33 1/8 in

Details

Bypass Design
With Bypass
Style
Enclosed Drive for Pumps
Output Frequency - Minimum
0 Hz
Output Phase
Three
Includes Brake Chopper
No
Includes EMI Filter
Yes
Line Contactor Design
No Line Contactor
Output Frequency - Maximum
400 Hz
Start/Stop Control
Automatic, Manual, Programmable
Includes Surge Protector
Yes
Includes Communication Port
Yes
Number of Inputs - Pulse
6
Includes Ethernet Port
Yes
IP Rating
IP55
Output Horsepower
30 hp
Torque Application
Variable Torque
Standards
cUL, UL
Item
Variable Frequency Drives
Output Current - Maximum
40 A
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Accepts External Control Inputs
Yes
Series
PowerXL(TM) DG1
Color
Gray
Input Phase
Three
Product Type
Variable Frequency Drive Pump Panel
Adjustable Acceleration Time
0.1 to 3000 sec
Application
Irrigation Pumping Industry
Adjustable Deceleration Time
0.1 to 3000 sec
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Input Voltage
480V AC
Output Voltage
480V AC
NEMA Rating
NEMA 3R
Wire Color
Gray
Container Type
Enclosed Drive for Pumps

Description

Variable Frequency Drives, Input Voltage 480V AC, Output Voltage 480V AC

Ratings & reviews