Shop EATON

Variable Frequency Drives, Gray

  • Mfr # EGF2404A380-PUMP02
  • Zoro # G823551250

product price: 
$
106,818.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Deceleration Time
0.1 to 3000 sec
Torque Application
Variable Torque
Color
Gray
Standards
cUL, UL
Output Current - Maximum
240 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGF2404A380-PUMP02
Zoro #
G823551250
UPC #
-
Country of Origin
Mexico
Adjustable Deceleration Time
0.1 to 3000 sec
Torque Application
Variable Torque
Color
Gray
Standards
cUL, UL
Item
Variable Frequency Drives
Output Current - Maximum
240 A
Adjustable Acceleration Time
0.1 to 3000 sec
Start/Stop Control
Automatic, Manual, Programmable
Output Frequency - Minimum
0 Hz
Output Phase
Three
Output Horsepower
200 hp
Includes EMI Filter
Yes
Includes Surge Protector
Yes
IP Rating
IP55
Accepts External Control Inputs
Yes
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive Pump Panel
Input Phase
Three
Includes Communication Port
Yes
Application
Irrigation Pumping Industry
Includes Ethernet Port
Yes
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Series
PowerXL(TM) DG1
Output Frequency - Maximum
400 Hz
Bypass Design
With Bypass
Includes Brake Chopper
No
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Style
Enclosed Drive for Pumps
Output Voltage
480V AC
Input Voltage
480V AC
NEMA Rating
NEMA 3R
Wire Color
Gray
Container Type
Enclosed Drive for Pumps
Sensor Body Style
Enclosed Drive for Pumps
Includes Disconnect Switch
Yes

Dimensions

Frame Size
EX

Description

Variable Frequency Drives, Input Voltage 480V AC, Output Voltage 480V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.