Shop EATON

Variable Frequency Drives, White

  • Mfr # EGS0964A380-PUMP01
  • Zoro # G623552907

product price: 
$
44,444.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

IP Rating
IP55
Standards
cUL, UL
Overall Depth
40 in
Overall Height
77 in
Series
PowerXL(TM) DG1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGS0964A380-PUMP01
Zoro #
G623552907
UPC #
786689060107
Country of Origin
Mexico
IP Rating
IP55
Standards
cUL, UL
Series
PowerXL(TM) DG1
Color
White
Adjustable Acceleration Time
0.1 to 3000 sec
Number of Inputs - Pulse
6
Output Phase
Three
Start/Stop Control
Automatic, Manual, Programmable
Item
Variable Frequency Drives
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Input Phase
Three
Torque Application
Variable Torque
Includes Surge Protector
Yes
Output Frequency - Minimum
0 Hz
Accepts External Control Inputs
Yes
Application
Irrigation Pumping Industry
Output Current - Maximum
96 A
Line Contactor Design
No Line Contactor
Style
Enclosed Drive for Pumps
Product Type
Variable Frequency Drive Pump Panel
Includes Brake Chopper
No
Includes Communication Port
Yes
Output Horsepower
75 hp
Bypass Design
With Bypass
Includes EMI Filter
Yes
Includes Ethernet Port
Yes
Output Frequency - Maximum
400 Hz
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Adjustable Deceleration Time
0.1 to 3000 sec
NEMA Rating
NEMA 3R
Output Voltage
480V AC
Input Voltage
480V AC
Wire Color
White
Container Type
Enclosed Drive for Pumps
Sensor Body Style
Enclosed Drive for Pumps
Includes Disconnect Switch
Yes

Dimensions

Overall Depth
40 in
Overall Height
77 in
Overall Width
48 in
Frame Size
BX

Description

Variable Frequency Drives, Input Voltage 480V AC, Output Voltage 480V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.