Shop EATON

Variable Frequency Drives, White

  • Mfr # EGS1244A380-PUMP01
  • Zoro # G723552586

product price: 
$
49,600.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Output Horsepower
100 hp
Adjustable Deceleration Time
0.1 to 3000 sec
Output Frequency - Minimum
0 Hz
Number of Inputs - Pulse
6
Bypass Design
With Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGS1244A380-PUMP01
Zoro #
G723552586
UPC #
786689060114
Country of Origin
Mexico
Output Horsepower
100 hp
Adjustable Deceleration Time
0.1 to 3000 sec
Output Frequency - Minimum
0 Hz
Number of Inputs - Pulse
6
Bypass Design
With Bypass
Output Current - Maximum
124 A
Standards
cUL, UL
Start/Stop Control
Automatic, Manual, Programmable
Includes Brake Chopper
No
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Output Frequency - Maximum
400 Hz
Line Contactor Design
No Line Contactor
Style
Enclosed Drive for Pumps
Includes Surge Protector
Yes
Output Phase
Three
Adjustable Acceleration Time
0.1 to 3000 sec
Item
Variable Frequency Drives
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Product Type
Variable Frequency Drive Pump Panel
IP Rating
IP55
Application
Irrigation Pumping Industry
Series
PowerXL(TM) DG1
Includes Ethernet Port
Yes
Includes EMI Filter
Yes
Accepts External Control Inputs
Yes
Torque Application
Variable Torque
Includes Communication Port
Yes
Color
White
Input Phase
Three
Output Voltage
480V AC
Input Voltage
480V AC
NEMA Rating
NEMA 3R
Wire Color
White
Container Type
Enclosed Drive for Pumps
Sensor Body Style
Enclosed Drive for Pumps
Includes Disconnect Switch
Yes

Dimensions

Overall Width
42 in
Overall Depth
22 in
Overall Height
88 in
Frame Size
CX

Description

Variable Frequency Drives, Input Voltage 480V AC, Output Voltage 480V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.