Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-32088FN-C21C
  • Zoro # G306439204

product price: 
$
6,774.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
Yes
Maximum Output Power
30 hp
Overall Height
11 5/8 in
Input Phase AC
Three
Input Type
Analog, Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH1-32088FN-C21C
Zoro #
G306439204
UPC #
786689047924
Country of Origin
Dominican Republic

Dimensions

Overall Height
11 5/8 in
Overall Depth
24 3/4 in
Overall Width
9 3/8 in

Details

Dynamic Braking
Yes
Maximum Output Power
30 hp
Item
Variable Frequency Drives
Input Phase AC
Three
Input Type
Analog, Digital
Maximum Output Current
88 A
Series
PowerXL DH1
Output Voltage
208-240V AC
Enclosure Rating
IP21
Adjustable Deceleration Time
0.1 to 3,000 sec
Input Voltage Range
208 to 240V AC
Input Frequency
60/50 Hz
Output Frequency Range
0 to 400 Hz (standard)
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Adjustable Acceleration Time
0.1 to 3,000 sec
Control Method
Keypad
With Line Contactor / No Line Contactor
No Line Contactor
Output Type
Analog, Digital
Input Voltage
230V AC
Brake Chopper Included
No
Start/Stop Control
Automatic, Manual, Programmable
With Bypass / No Bypass
With Bypass
Control Type
Built-In Keypad
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Display Type
LCD
Output Phase AC
Three
Enclosure
Open
Torque Application
Constant Torque, Variable Torque
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Style
HVAC Compact AC Drive
Form Factor
0.01 Hz Resolution
Color
White
Number of Inputs
(8) Digital In, (2) Analog In
Application
HVAC AC Drive
Output Voltage Range
208V AC to 240V AC
Ethernet Port Included
No
IP Rating
IP21
Output Current - Maximum
88 A
Output Horsepower
30 hp
Bypass Design
With Bypass
Number of Inputs - Analog
2
Number of Outputs - Digital
1
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Number of Outputs - Relay
3
Includes Brake Chopper
No
Output Phase
Three
Includes Ethernet Port
No
Output Frequency - Maximum
0 Hz
Number of Outputs - Analog
2
Input Phase
Three
Output Frequency - Minimum
400 Hz
Number of Inputs - Digital
8
Wire Color
White
Container Type
HVAC Compact AC Drive

Description

Variable Frequency Drives, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 88 A, Output Voltage 208-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.