Soft Start, With Bypass

  • Mfr # ATS01N209RT
  • Zoro # G3535183
product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Width
1.77 in
Enclosure Rating
IP20, NEMA 1
Display
None
Start Type
Reduced Voltage Start
With Bypass / No Bypass
With Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS01N209RT
Zoro #
G3535183
UPC #
785901875871
Country of Origin
Korea, Republic of
Enclosure Rating
IP20, NEMA 1
Display
None
Start Type
Reduced Voltage Start
With Bypass / No Bypass
With Bypass
Item
Soft Start
Output Voltage
460V AC to 480V AC
Control Voltage
24V DC
Ramp Time
1 to 10 sec.
Standards
ASME A17.5, B44.1-96, C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Output Current
9 A
Includes
LED display two: "Power ON" and "Full Voltage" (up to speed)
Application
Asynchronous Motors
Phase
Three
IP Rating
20
HP @ 3 Phase - 480V
5 hp
Starting Torque
30% to 80%
Input Voltage
460V AC to 480V AC
Stop Time
1 to 10 sec
HP @ 3 Phase - 460V
5
Output Power
5 hp @ 3 Phase, 460 to 480V AC
Frequency
60/50 Hz
Type
Dial Control
Stop Time - Minimum
1 sec
Ramp Time - Minimum
1 sec
Ramp Time - Maximum
10 sec
Product Type
Soft Start
Stop Time - Maximum
10 sec
Output Power @ Three-Phase - 460V
5 hp
Bypass Design
With Bypass

Dimensions

Width
1.77 in
Height
4.88 in
Depth
4.45 in
Overall Depth
5.16 in
Overall Height
4.88 in
Overall Width
1.77 in

Description

Soft Start, Input Voltage 460 to 480V AC, Output Current 9 A, Output Voltage 460 to 480V AC, 5 hp @ 3 Phase, 460 to 480V AC, Control Voltage 24V DC, IP20, NEMA 1

Ratings & reviews