
2.25in x 2.88in x 4.38in, White Satin, 1/10/15/20/30 Min, Timer Color Change Kit
Mfr # 955MKWS-P
Zoro # G711936572
product price:Â $1.89
/ea
Sold in multiples of 4 for $7.56
Key Features
Height
4.38 in
Type
Color change kit
Width
2.88 in
Features
Aspire minute timer (1, 10, 15, 20, 30)
Standards
cULus Listed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
955MKWS-P
Zoro #
G711936572
UPC #
3266472160
Country of Origin
Unknown
Dimensions
Height
4.38 in
Width
2.88 in
Depth
2.25 in
Details
Type
Color change kit
Features
Aspire minute timer (1, 10, 15, 20, 30)
Standards
cULus Listed
Color
White satin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.