Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5221V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory

  • Mfr # 5221-7V-BU

  • Zoro # G807372970


product price: $7.79
/ea

Key Features

Color
Ivory
Width
.88 IN
Material
Polycarbonate
Height
3.28 IN
Length
1.31 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5221-7V-BU
Zoro #
G807372970
UPC #
32664752162
Country of Origin
United States

Dimensions

Width
.88 IN
Height
3.28 IN
Length
1.31 IN
Allowable Wire Size
#14-10 AWG

Details

Color
Ivory
Material
Polycarbonate
Load Type
Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen
Mounting Type
Flush
Wiring Method
Side wire
Connector Type
Screw
Terminal Enclosure Material T
Brass
Voltage Rating
120V
Number Of Poles
Single-pole

Description

For direct connection to aluminum or copper wire Longer, wider strap provides 40 more contact area to wall board Virtually eliminates floating installations Industrial design cam action mechanism insures quiet switch action Side wire terminals accept up to 10 solid or stranded wire Terminal screws are backed outready for wiring Combination slotPhillips head mounting and terminal screws 15 A, 120 V UL listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.