93401 Wallplate, 412 in L, 234 in W, 1 Gang, Stainless Steel, Brushed Satin
- Mfr # 93401-BOX1
- Zoro # G007373272
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Number of Gangs
Single-gang
Material
Stainless steel
Wallplate Size
Standard
Cutout
Decorator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93401-BOX1
- Zoro #
- G007373272
- UPC #
- 32664747328
- Country of Origin
- United States
Dimensions
- Wallplate Size
- Standard
Details
- Number of Gangs
- Single-gang
- Material
- Stainless steel
- Cutout
- Decorator
Description
Standard size wallplates stainless steel decorator Great noncorrosive and nonmagnetic properties for applications needing protection from those elements 302304 stainless steel alloy contains 18 chromium and 8 nickel for corrosion resistance Stamped from 0032 in 081mm thick material Horizontally satinbrushed surface finish resists finger prints Matching stainless steel mounting screws provided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.