Duplex Straight Blade Receptacle, 5-15R, 15 A, 120/277V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # TR7734LA-KB-L

  • Zoro # G913767196


product price:  $29.79
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR7734LA-KB-L
Zoro #
G913767196
UPC #
32664004223
Country of Origin
China

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
120/277V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Light almond
Mount Type
Flush
Standards
NOM, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged

Description

Eaton LED nightlight with duplex receptacle, tamper-resistant, 14 to 12 AWG, 15 A, flush mount, 120/277 V, back and side wiring, Light almond, brass, 5-15R, two-pole, three-wire, grounding, Thermoplastic, KB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products