Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 270W

  • Zoro # G407703297


product price:  $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270W
Zoro #
G407703297
UPC #
32664750830
Country of Origin
United States

Dimensions

Product Height
4.19 IN
Product Length/Depth
1.31 IN
Product Width
.69 IN

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
Federal Specification Classification, NOM, UL
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
NEMA Configuration
5-15R
Material
Thermoplastic
Mounting Type
Flush
Application
Residential
Number Of Wires
Three-wire
Contact Material
Brass
Certifications
UL
Device Type
Receptacle
Face/Body Material
Impact-resistant thermoplastic
Style Type
Standard
Design Type
Straight blade
Device Grade
Standard
Connection Type
Screw

Description

Standard duplex receptacles feature longer, wider straps providing 40 more contact area to the wallboard Virtually eliminates floating installations Patented builtin wire stripper for 14 and 12 wire to speed installation Patented builtin wire looper for prelooping Tricombo screws accept slotted, Phillips and Robertsonhead tools for installation flexibility Terminal screws backed out ready for wiring Side wire terminals accept up to 10 solid or stranded wire Pushin terminals accept 14 solid wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.