Shop EATON WIRING DEVICES
See all product information
Create Account
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
- Mfr # CR20B
- Zoro # G113757188
product price:Â
$
5.85
/ea
Sold in multiples of 2 for
$11.70
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR20B
- Zoro #
- G113757188
- UPC #
- 32664489105
- Country of Origin
- United States
Details
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-20R
- Current Rating
- 20 A
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Side
- Grounding
- Grounded
- Housing Color
- Brown
- Mount Type
- Flush
- Standards
- Federal Specification Classification, NOM, cULus Listed
- Resistance Properties
- Impact Resistant
- Flange Type
- Non-Flanged
Description
Commercial specification-grade straight blade receptacles - 20 A-125 V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.