
Number of Gangs: Single-gang Nylon, Light almond
Mfr # 5134LA
Zoro # G707455520
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
Key Features
Number of Gangs
Single-gang
Color
Light almond
Material
Nylon
Certifications
cULus Listed
Wallplate Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5134LA
Zoro #
G707455520
UPC #
32664582998
Country of Origin
Mexico
Dimensions
Wallplate Size
Standard
Details
Number of Gangs
Single-gang
Color
Light almond
Material
Nylon
Certifications
cULus Listed
Cutout
Toggle switch
Description
Molded from nonflammable nylon Flushfitting, warpresistant design Screwcatch feature holds mounting screws captive and simplifies installation Matching screws provided High gloss finish is soil resistant Plate size 450 x 275 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.