Receptacle Wallplate, 412 in L, 234 in W, 1 Gang, Thermoset, Ivory, HighGloss
- Mfr # 2132V-BOX
- Zoro # G907476714
product price:Â
$
0.99
/ea
Sold in multiples of 25 for
$24.75
Key Features
Number of Gangs
Single-gang
Color
Ivory
Material
Thermoset
Type
Wallplate
Product Width
2.75 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2132V-BOX
- Zoro #
- G907476714
- UPC #
- 32664751813
- Country of Origin
- United States
- Number of Gangs
- Single-gang
- Color
- Ivory
- Material
- Thermoset
- Type
- Wallplate
- Cutout
- Duplex receptacle
- Certifications
- cULus Listed
Dimensions
- Product Width
- 2.75 IN
- Product Height
- 4.5 IN
- Product Length/Depth
- .08 IN
- Wallplate Size
- Standard
Description
Flush fitting, warpresistant design Screwcatch feature holds mounting screws captive Matching screws provided Highgloss finish is soil resistant Standardsize 234 in x 412 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.