Number of Gangs: Two-gang Thermoset, Lt. Almond

  • Mfr # 2139LA-BOX

  • Zoro # G407455509


product price:  $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Number of Gangs
Two-gang
Color
Lt. Almond
Material
Thermoset
Type
Wallplate
Product Width
4.56 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2139LA-BOX
Zoro #
G407455509
UPC #
32664752117
Country of Origin
Mexico

Dimensions

Product Width
4.56 IN
Wallplate Size
Standard
Product Height
4.5 IN
Product Length/Depth
.08 IN

Details

Number of Gangs
Two-gang
Color
Lt. Almond
Material
Thermoset
Type
Wallplate
Certifications
cULus Listed
Cutout
Toggle

Description

Flush fitting, warpresistant design Screwcatch feature holds mounting screws captive Matching screws provided High gloss finish is soilresistant Standard size 412 x 4563 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products