
PJ Wallplate, 487 in L, 494 in W, 2 Gang, Polycarbonate, Ivory, HighGloss
Mfr # PJS262V
Zoro # G907455511
product price:Â $9.49
/eaKey Features
Number of Gangs
Two-gang
Color
Ivory
Material
Polycarbonate
Special Features
Screwless
Type
Wallplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJS262V
Zoro #
G907455511
UPC #
32664750977
Country of Origin
China
Dimensions
Product Width
4.94 IN
Product Length/Depth
.08 IN
Product Height
4.87 IN
Wallplate Size
Mid-size
Details
Number of Gangs
Two-gang
Color
Ivory
Material
Polycarbonate
Special Features
Screwless
Type
Wallplate
Cutout
Decorator
Certifications
cULus Listed
Description
Eaton's midsize screw less wallplates help provide a sleek, smooth and seamless look to your wiring devices Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation Exclusive timesaving screwcatch feature holds mounting screws captive and simplifies installation High gloss finish is soilresistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.