Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
Rcpt Dplx Af/Gf Tr Iv 15A 125V
Mfr # TRAFGF15V-K-L
Zoro # G606890866
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Method Back wire and side wire
- Color Ivory
- NEMA Configuration 5-15R
- Device Type Receptacle
- Amperage Rating 15A
Product Information
- Brand Eaton Wiring Devices
- MFR # TRAFGF15V-K-L
- Zoro # G606890866
- UPC # 32664747625
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Product Length/Depth | 2.815 IN |
Product Height | 4.625 IN |
Product Width | 2.01 IN |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.26 to 1.39A (FH18)
- GAMPAK 02-55035 5-16 in. Anti-Short Bushings (33151)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- REMKE Conduit Hub, Die Cast Zinc, 1/2" NPT (WH-1)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- LEVITON Receptacle (5361-GY)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- LEVITON Receptacle (5325-I)
- Eaton Wiring Devices Straight Blade Devices