Hubbell

15A Duplex Receptacle 125VAC 5-15R BN


original price: $16.49
7% off
new price: $15.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Application Environment Industrial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15 A
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Height 1.05 in
Length 3.28 in
Wire Size #14 AWG to #10 AWG
Dimensions 3.28 in x 1.33 in x 1.05 in
Width 1.33 in
Display Size Standard Sized Product
Mount Hole Center-to-Center Height 3.3 in
Maximum Wire Size 10 AWG
Overall Depth 1.1 in
Face Plate Height 2.7 in
Minimum Wire Size 14 AWG
Face Plate Width 1.3 in

Details

Item - Plugs and Receptacles Receptacle
Outlet Type - Plugs and Receptacles Standard Duplex
Application Environment Industrial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 15 A
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Surge Suppression No
Tamper Resistant No
Weather Resistant - Plugs and Receptacles No
Power Indicator No
HP 1/2 hp
Wiring Method - Plugs and Receptacles Back and Side
Color - Plugs and Receptacles Brown
Number of Poles 2
NEMA Configuration 5-15
Voltage 125VAC
Color Brun
Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186
Sub-Category Duplex Receptacles
Item Traditional Duplex
Material Nylon
Phase Single Phase
Wiring Method Back, Side
Amps 15
Corrosion Resistant No
Outlet Type Duplex
Amps - Plugs and Receptacles 15
Number of Gangs 1
Weather Resistant No
Number of Wires 3
Mounting Type Flush
Current Rating 15 A
Dielectric Strength Withstands 2,000V minimum
Environmental Rating Indoor Dry Unless Protected By Additional Means
Series Heavy Duty
Application Extra Heavy Duty Compact
Carton Quantity 10
Weight 0.25 lb
Number Of Poles 2-Pole
Mounting Hardware Material Screw Mounting
Type Standard Duplex
Number Of Wires 3-Wire
Style Finder Groove Face
Wattage 1875 W
Amperage 15 A
Nema Rating 5-15R
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Brand Hubbell Wiring Device-Kellems
Connectivity Back and Side Wired
Voltage Rating 125 VAC
Maximum Horsepower 0.5
UPC 783585000000
Surge Protection No
Minimum Operating Temperature -40 Degrees F
Grade Federal Specification
Maximum Operating Temperature 167 Degrees F
Additional Electrical Protection Standard Protection
Market Industrial
Housing Color Brown
Cover Type No Cover
Contact Material Brass
NEMA Enclosure Rating 1
Includes Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
AFCI No
Wire Connection Type Screw Terminals
Key Resistance Properties Standard Resistance
Receptacle Type Duplex
Grounding Grounded
GFCI No
Flange Type Non-Flanged
Wire Connection Types Screw Terminals
Housing Material Nylon
Shrouded No
For Location Indoor
Connection Orientation Straight
Number of Poles & Wires 2 Pole / 3 Wire
Horsepower Rating 1/2 hp
UL 94 Flammability Rating V-0
Mount Type Flush
Includes Mounting Hardware Yes
Polarized Yes
NEMA Receptacle Configuration 5-15R
Ground Screw Material #8-32 Brass, Multiple Drive (Green)
Rating 15A, 125V
Auto Ground Clip Material Stainless Steel
Top Material Nylon
Receptacle Grade Compact Spec Grade
Horsepower 0.5
Face Shape Traditional
Receptacle Style Duplex
Face Style Finder Groove
Temperature Rise Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Base Material Reinforced PET
Dielectric Voltage Withstands 2,000V minimum
Terminal Identification Terminals identified in accordance with UL 498 and CSA
Mounting Screw Material Steel-Zinc Plated
Certification -UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Device Color Brown
Poles and Wires 2 Pole, 3-Wire Grounding
NEMA No. 5-15R
Mounting Strap Material .050" (1.3) Brass
Flammability UL 94 V-0, Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA.
Terminal Accommodation #14-#10 AWG copper stranded or solid conductor only
Standard NEMA
Current Interrupting Certified for current interrupting at full rated current
Other Available Colors Brown, Almond, Black, Gray, Ivory, Red, White
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Power Contacts Material .037" (.9) Phosphor Bronze
Terminal Screw Material #8-32 Brass /Ni plated for neutral
Voltage Rating Description 125 V
Amperage Rating 15 A
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Current / Amperage Rating 15 A
Item Type Traditional Duplex
Industry Standard(s) Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C596G NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Horsepower - Maximum 0.5
Material - Mounting Hardware Screw Mounting
OEM Brand Name Hubbell Wiring Device-Kellems
Environmental Conditions Indoor Dry Unless Protected By Additional Means

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.