Rcpt Dplx Gfci St 20A/125V Br
Mfr # SGF20B
Zoro # G606890651
product price:Â $49.09
/eaKey Features
Color
Brown
Type
Self-test
NEMA Configuration
5-20R
Application
Residential|Commercial
Certifications
cULus Listed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SGF20B
Zoro #
G606890651
UPC #
32664742491
Country of Origin
China
Dimensions
Product Height
4.635 in
Product Width
2.01 in
Allowable wire size
#14 - 10 AWG
Product Length/Depth
2.823 in
Details
Color
Brown
Type
Self-test
NEMA Configuration
5-20R
Application
Residential|Commercial
Certifications
cULus Listed
Voltage Rating
125V
Face/body material
PVC
Mounting method
Flush
Circuit interrupter type
GFCI
Contact material
Brass
Receptacle type
Two-pole, three-wire, grounding
Wiring method
Back and side wire
Device Type
Receptacle
Amperage Rating
20 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.