Rcpt Dplx Gfci Tr Slftst15A Wh
Mfr # TRSGF15W
Zoro # G906890818
product price:Â $49.79
/eaKey Features
Color
White
NEMA Configuration
5-15R
Application
Residential|Commercial
Features
Tamper resistant
Type
Self-test
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TRSGF15W
Zoro #
G906890818
UPC #
32664739903
Country of Origin
China
Dimensions
Product Length/Depth
2.813 in
Allowable wire size
#14 - 10 AWG
Product Height
4.625 in
Product Width
2 in
Details
Color
White
NEMA Configuration
5-15R
Application
Residential|Commercial
Features
Tamper resistant
Type
Self-test
Number Of Wires
Three-wire
Receptacle type
Two-pole, three-wire, grounding
Number Of Poles
Two-pole
Mounting method
Flush
Certifications
NOM
Wiring method
Back and side wire
Circuit interrupter type
GFCI
Face/body material
PVC
Environmental conditions
Tamper resistant
Voltage Rating
125V
Contact material
Brass
Amperage Rating
15 A
Device Type
Receptacle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.