Rcpt Dplx Gfci Twr St 15Amp Wh
Mfr # TWRSGF15W
Zoro # G606890644
product price:Â $43.29
/eaKey Features
Color
White
Application
Residential|Commercial
Type
Self-test
NEMA Configuration
5-15R
Features
Weather resistant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TWRSGF15W
Zoro #
G606890644
UPC #
32664742989
Country of Origin
China
Dimensions
Product Length/Depth
2.054 in
Product Width
2.853 in
Allowable wire size
#14 - 10 AWG
Product Height
3.195 in
Details
Color
White
Application
Residential|Commercial
Type
Self-test
NEMA Configuration
5-15R
Features
Weather resistant
Amperage Rating
15 A
Contact material
Brass
Environmental conditions
Tamper and weather resistant
Device Type
Receptacle
Number Of Poles
Two-pole
Circuit interrupter type
GFCI
Certifications
cULus Listed
Wiring method
Back and side wire
Mounting method
Flush
Voltage Rating
125V
Number Of Wires
Three-wire
Receptacle type
Two-pole, three-wire, grounding
Torque rating
16 lbf-inch
Face/body material
PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.