Rcpt Dplx Gfci Twr St 20Amp Wh
Mfr # TWRSGF20W
Zoro # G106890564
product price:Â $57.45
/eaKey Features
NEMA Configuration
5-20R
Type
Self-test
Color
White
Application
Residential|Commercial
Features
Weather resistant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TWRSGF20W
Zoro #
G106890564
UPC #
32664743030
Country of Origin
China
Dimensions
Allowable wire size
#14 - 10 AWG
Product Height
4.614 in
Product Length/Depth
2.025 in
Product Width
2.877 in
Details
NEMA Configuration
5-20R
Type
Self-test
Color
White
Application
Residential|Commercial
Features
Weather resistant
Voltage Rating
125V
Mounting method
Flush
Wiring method
Back and side wire
Environmental conditions
Tamper and weather resistant
Certifications
cULus Listed
Receptacle type
Two-pole, three-wire, grounding
Circuit interrupter type
GFCI
Face/body material
PVC
Contact material
Brass
Device Type
Receptacle
Amperage Rating
20 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.